Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Carpenter temporary framing, laminated wood, plywood cutting., Carpenter temporary framing, laminated wood, plywood cutting.
Folding Dimensions (mm)
240
Blade Length (mm)
210
Dimensions (mm)
440
Plate Thickness (mm)
0.75
Pitch (mm)
2.5
Material
SK -5 (carbon tool steel) Handle: elastomer resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 WCM-210 18917404 12.91 SGD
Shipped after 2017-01-30
ADD TO CART