Buy more than* S$200* and get FREE SHIPPING

Spare Saw Blade

Purpose
Cutting of plywood, laminated wood, living trees, Cutting of plywood, laminated wood, living trees, Cutting of plywood, laminated wood, living trees, Cutting of plywood, laminated wood, living trees
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Pitch (mm)
3
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 18917438 7.99 SGD
Shipped after 2018-01-22
ADD TO CART