Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Saw Blade

Purpose
Carpenter temporary framing, laminated wood, plywood cutting., Carpenter temporary framing, laminated wood, plywood cutting., Carpenter temporary framing, laminated wood, plywood cutting., Carpenter temporary framing, laminated wood, plywood cutting.
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Pitch (mm)
1.75
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 210mm 18917456 9.99 SGD
Shipped after 2018-06-21
ADD TO CART