Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products
Folding Dimensions (mm)
230
Blade Length (mm)
165
Dimensions (mm)
395
Plate Thickness (mm)
0.7
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) hardness / cutting edge: HRC64 over 67 degrees, plate: HRC52 over 53 degrees grip: ABS resin (some general rubber sponge)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0339 18917465 20.99 SGD
Shipped after 2018-02-27
ADD TO CART