Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products, Cutting of PVC pipe, plastic tank, storage box, plastic bucket, and other plastic products
Blade Length (mm)
165
Plate Thickness (mm)
0.7
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) hardness / cutting edge: HRC64 over 67 degrees, plate: HRC52 over 53 degrees
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0400 18917474 14.99 SGD
In stock
ADD TO CART