Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

5.00 (1)
Purpose
Ideal saw for pruning fruit trees. Pruning for living trees, gardening, landscaping., Ideal saw for pruning fruit trees. Pruning for living trees, gardening, landscaping., Ideal saw for pruning fruit trees. Pruning for living trees, gardening, landscaping., Ideal saw for pruning fruit trees. Pruning for living trees, gardening, landscaping.
Blade Length (mm)
300
Dimensions (mm)
475
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Handle: wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 300mm 18917492 52.35 SGD
Shipped after 2017-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A branch of a thumb
5
From Japan
On 2016-11-01 16:23:21
I did not expect to be able to expire so well that it was very good
This review is about item#18917492.