Buy more than* S$200* and get FREE SHIPPING

Saw with Case

Purpose
Cutting PVC, plastic, Cutting PVC, plastic, Cutting PVC, plastic, Cutting PVC, plastic
Blade Length (mm)
135
Dimensions (mm)
165
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0606 18917544 18.99 SGD
Shipped after 2018-01-23
ADD TO CART