Buy more than* S$200* and get FREE SHIPPING

Saw with Case

Purpose
Cutting of siding, Cutting of siding, Cutting of siding, Cutting of siding
Blade Length (mm)
135
Dimensions (mm)
165
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0608 18917562 11.49 SGD
Shipped after 2017-06-01
ADD TO CART