Buy more than* S$200* and get FREE SHIPPING

Saw with Case

Purpose
Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard
Blade Length (mm)
100
Dimensions (mm)
145
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0610 18917587 14.99 SGD
Shipped after 2018-02-27
ADD TO CART