Buy more than* S$200* and get FREE SHIPPING

Spare Blade

Purpose
Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard
Blade Length (mm)
100
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0611 18917596 7.99 SGD
In stock
ADD TO CART