Buy more than* S$200* and get FREE SHIPPING

Saw with Case

Purpose
Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene
Blade Length (mm)
100
Dimensions (mm)
145
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0598 18917605 18.99 SGD
In stock
ADD TO CART