Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Saw with Case

5.00 (1)
Purpose
Plumbing, electrical work, general work., Plumbing, electrical work, general work., Plumbing, electrical work, general work., Plumbing, electrical work, general work.
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all>
Product Options
ADD TO CART
Dimensions (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 135 1PCC 1 INK-0596 18917657 18.99 SGD
Shipped after 2018-04-27
145 100 1PCC 1 INK-0594 18917648 16.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cut board
5
From Japan
On 2017-06-08 14:46:29
The hand grip was good, the sharpness was good and it was easy to use.
This review is about item#18917648.