Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Plumbing, electrical work, general work., Plumbing, electrical work, general work., Plumbing, electrical work, general work., Plumbing, electrical work, general work.
Folding Dimensions (mm)
153
Blade Length (mm)
120
Dimensions (mm)
170
Plate Thickness (mm)
0.9
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0532 18917788 15.99 SGD
Shipped after 2018-01-18
ADD TO CART