Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cut siding (for ceramics), Cut siding (for ceramics), Cut siding (for ceramics), Cut siding (for ceramics)
Folding Dimensions (mm)
153
Blade Length (mm)
120
Dimensions (mm)
170
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0548 18917806 15.99 SGD
In stock
ADD TO CART