Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting bamboo, bamboo work, Cutting bamboo, bamboo work, Cutting bamboo, bamboo work, Cutting bamboo, bamboo work
Folding Dimensions (mm)
153
Blade Length (mm)
120
Dimensions (mm)
170
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0592 18917824 15.99 SGD
Shipped after 2018-04-24
ADD TO CART