Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood.
Folding Dimensions (mm)
240
Blade Length (mm)
210
Dimensions (mm)
450
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0499 18917842 21.99 SGD
Shipped after 2018-05-30
ADD TO CART