Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood., Ideal for cutting thermal insulation material of special dressing (urethane foam, glass wool, etc), expanded polystyrene, cardboard, rope. Not suitable for common wood.
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0500 18917858 10.19 SGD
Shipped after 2017-05-30
ADD TO CART