Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard
Folding Dimensions (mm)
240
Blade Length (mm)
210
Dimensions (mm)
450
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) Handle: elastomer resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0612 18917867 20.99 SGD
Shipped after 2018-05-29
ADD TO CART