Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw Spare Blade

Purpose
Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard, Cutting insulation material, expanded polystyrene, cardboard
Blade Length (mm)
210
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0613 18917876 11.99 SGD
In stock
ADD TO CART