Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Purpose
Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene
Folding Dimensions (mm)
153
Blade Length (mm)
120
Dimensions (mm)
170
Plate Thickness (mm)
0.8
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0536 18917885 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of cardboard
5
From Japan
On 2016-12-25 14:56:08
I cut cardboard so that it is interesting. There were various goods, but lastly I chose it locally.
This review is about item#18917885.

Related Products