Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting common wood, plywood, laminated wood, Cutting common wood, plywood, laminated wood
Folding Dimensions (mm)
153
Blade Length (mm)
120
Dimensions (mm)
170
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0570 18917946 12.91 SGD
Shipped after 2017-03-07
ADD TO CART