Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo
Folding Dimensions (mm)
230
Blade Length (mm)
165
Dimensions (mm)
395
Plate Thickness (mm)
0.7
Pitch (mm)
1.67
Material
SK -5 (carbon tool steel) hardness / plate / HRC52 over 53 degrees cutting edge / HRC64 over 67 degrees grip: ABS resin (some general rubber sponge)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0309 18917964 18.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products