Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo, Ideal for cutting wood, new building materials, PVC pipe, boards, bamboo
Blade Length (mm)
165
Plate Thickness (mm)
0.7
Pitch (mm)
1.67
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0310 18917973 12.99 SGD
In stock
ADD TO CART