Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Temporary framing, cutting of thick branches., Temporary framing, cutting of thick branches., Temporary framing, cutting of thick branches., Temporary framing, cutting of thick branches.
Blade Length (mm)
330
Dimensions (mm)
770
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) hardness / plate: HRC51 over 53 degrees Pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0428 18917982 77.99 SGD
Shipped after 2018-04-23
ADD TO CART