Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting frames, wood, living trees, Cutting frames, wood, living trees, Cutting frames, wood, living trees, Cutting frames, wood, living trees
Blade Length (mm)
240
Dimensions (mm)
400
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) Handle: wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0385 18917998 16.67 SGD
Shipped after 2017-05-09
ADD TO CART