Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene, Cutting cardboard, rope, expanded polystyrene
Folding Dimensions (mm)
165
Blade Length (mm)
100
Dimensions (mm)
275
Plate Thickness (mm)
1
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0580 18918016 14.26 SGD
In stock
ADD TO CART