Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

4.00 (1)
Purpose
Plumbing, electrical work, general work., Plumbing, electrical work, general work.
Blade Length (mm)
100
Plate Thickness (mm)
1
Material
SK -5 (carbon tool steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0579 18918068 6.45 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of Kinoshita land
4
From Japan
On 2016-08-16 16:57:11
It cuts well because it is for the wood. Happy and us to line up a nail also expire dismantling.
This review is about item#18918068.