Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting common wood, plastic, Cutting common wood, plastic, Cutting common wood, plastic, Cutting common wood, plastic
Blade Length (mm)
180
Dimensions (mm)
390
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) hardness / plate: HRC52 over 53 degrees Handle: polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0518 18918122 25.71 SGD
In stock
ADD TO CART