Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Interior, renovation, exclusive for crosscut of board, plywood, Interior, renovation, exclusive for crosscut of board, plywood, Interior, renovation, exclusive for crosscut of board, plywood, Interior, renovation, exclusive for crosscut of board, plywood
Blade Length (mm)
195
Dimensions (mm)
445
Plate Thickness (mm)
0.4
Pitch (mm)
Rough eye /1.25 details /1.15
Material
SK -5 (carbon tool steel) hardness / plate / HRC52 over 53 degrees cutting edge / HRC64 over 67 degrees Pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0452 18918183 29.99 SGD
In stock
ADD TO CART