Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Working with common wood, plywood, laminated wood, Working with common wood, plywood, laminated wood, Working with common wood, plywood, laminated wood, Working with common wood, plywood, laminated wood
Blade Length (mm)
240
Dimensions (mm)
530
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) Handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-415 18918192 17.96 SGD
Shipped after 2017-09-28
ADD TO CART