Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Common wood, plywood, cutting of laminated wood
Blade Length (mm)
180
Dimensions (mm)
405
Plate Thickness (mm)
0.6
Material
SK -5 (carbon tool steel) Handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0223 18918262 -
Discontinued
[x]
ADD TO CART