Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bamboo Grind Saw

Purpose
Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo
Folding Dimensions (mm)
245
Blade Length (mm)
210
Dimensions (mm)
450
Plate Thickness (mm)
0.6
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) hardness / plate: HRC54 over 55 degrees cutting edge: HRC64 over 67 degrees Pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0305 18918278 29.99 SGD
In stock
ADD TO CART