Buy more than* S$200* and get FREE SHIPPING

Bamboo Grind Saw Spare Blade

Purpose
Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo
Blade Length (mm)
210
Plate Thickness (mm)
0.6
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) hardness / plate: HRC54 over 55 degrees cutting edge: HRC64 over 67 degrees
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0306 18918287 18.99 SGD
Shipped after 2018-01-26
ADD TO CART