Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw for Plastic

Purpose
Cutting PVC, acrylic and other plastic, Cutting PVC, acrylic and other plastic, Cutting PVC, acrylic and other plastic, Cutting PVC, acrylic and other plastic
Blade Length (mm)
120
Dimensions (mm)
258
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) Handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0525 18918305 11.99 SGD
In stock
ADD TO CART