Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting common wood, laminated wood, bamboo, etc, Cutting common wood, laminated wood, bamboo, etc, Cutting common wood, laminated wood, bamboo, etc, Cutting common wood, laminated wood, bamboo, etc
Blade Length (mm)
120
Dimensions (mm)
258
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) Handle: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0523 18918314 11.99 SGD
Shipped after 2018-04-24
ADD TO CART