Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

5.00 (1)
Purpose
Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo, Cutting and felling of bamboo, living bamboo
Plate Thickness (mm)
0.75
Pitch (mm)
1.5
Material
SK -5 (carbon tool steel) Handle: wood
...see all>
Product Options
ADD TO CART
Blade Length (mm) Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 515 1PCC 1 INK-0340 18918323 36.99 SGD
In stock
330 545 1PCC 1 INK-0478 18918332 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging of Moso bamboo
5
From Japan
On 2017-03-10 14:46:15
It is a sharpness without complaint. It was crisp and comfortable.
This review is about item#18918323.