Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Ideal for cutting branches of fruit trees, gardening, living trees, Ideal for cutting branches of fruit trees, gardening, living trees, Ideal for cutting branches of fruit trees, gardening, living trees, Ideal for cutting branches of fruit trees, gardening, living trees
Blade Length (mm)
180
Dimensions (mm)
292
Plate Thickness (mm)
0.75
Material
SK -5 (carbon tool steel) hardness / plate: HRC52 over 53 degrees Pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0640 18918357 30.99 SGD
Shipped after 2018-02-20
ADD TO CART