Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

4.00 (2)
Purpose
Cutting common wood, plywood, laminated wood, Cutting common wood, plywood, laminated wood, Cutting common wood, plywood, laminated wood, Cutting common wood, plywood, laminated wood
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) hardness / plate / HRC52 over 53 degrees Pattern: wood
...see all>
Product Options
ADD TO CART
Blade Length (mm) Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 550 1PCC 1 INK-0354 18918375 79.21 SGD
Shipped after 2017-10-19
240 610 1PCC 1 INK-0355 18918384 87.48 SGD
Shipped after 2017-10-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
DTY
3
From Japan
On 2017-07-10 20:02:14
Compared to the saw that is currently used, it can not be cut. Cause the saw teeth are thick. Also, since the blade of ordinary eyes is rough, the frictional resistance is large. Thinning the saw teeth, usually making the eye blades finer.
This review is about item#18918375.
Interior work
5
From Japan
On 2017-05-16 15:03:50
Although it is cheap, it cuts well. It is because it is a brand new, I have never used a saw that will cut so well. I just cut the fingertip twice by touching it.
This review is about item#18918375.