Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Common wood, plywood, work with laminated wood, Common wood, plywood, work with laminated wood, Common wood, plywood, work with laminated wood, Common wood, plywood, work with laminated wood
Blade Length (mm)
180
Dimensions (mm)
392
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0576 18918393 87.99 SGD
Shipped after 2018-01-23
ADD TO CART