Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting PVC pipe, acrylic, polycarbonate and other plastic, Cutting PVC pipe, acrylic, polycarbonate and other plastic
Blade Length (mm)
190
Dimensions (mm)
405
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0560 18918418 16.67 SGD
Shipped after 2017-04-03
ADD TO CART