Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting PVC pipe, acrylic, polycarbonate and other plastic, Cutting PVC pipe, acrylic, polycarbonate and other plastic, Cutting PVC pipe, acrylic, polycarbonate and other plastic, Cutting PVC pipe, acrylic, polycarbonate and other plastic
Blade Length (mm)
190
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 INK-0561 18918427 10.19 SGD
Shipped after 2017-11-27
ADD TO CART