Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

Purpose
Cutting and craft work with bamboo, living bamboo, Cutting and craft work with bamboo, living bamboo, Cutting and craft work with bamboo, living bamboo, Cutting and craft work with bamboo, living bamboo
Blade Length (mm)
190
Dimensions (mm)
405
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0558 18918436 30.99 SGD
Shipped after 2018-06-26
ADD TO CART