Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (1)
Purpose
Common wood, plywood, cutting of laminated wood, Common wood, plywood, cutting of laminated wood, Common wood, plywood, cutting of laminated wood, Common wood, plywood, cutting of laminated wood
Blade Length (mm)
190
Dimensions (mm)
405
Plate Thickness (mm)
0.5
Material
SK -5 (carbon tool steel) handle: polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0546 18918454 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for DIY.
5
From Japan
On 2017-08-15 12:51:56
I had a saw blade, but it got a little sharp, so I bought it. The price is also cheap, after all, because it is an amateur, I am fully satisfied.
This review is about item#18918454.