Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting PVC, plastic products, Cutting PVC, plastic products, Cutting PVC, plastic products, Cutting PVC, plastic products
Blade Length (mm)
210
Dimensions (mm)
380
Plate Thickness (mm)
0.7
Material
SK -5 (carbon tool steel) Pattern, Case: Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 INK-0622 18918533 15.99 SGD
In stock
ADD TO CART