Buy more than* S$200* and get FREE SHIPPING

Safety Antistatic Half Boots

2015 Trusco Published Pages
4 1323
Foot Width
3E
Electrical Resistance Value
106 -107 ohm
Standard
ISO Class5 (Fed / STD class 100) or equivalent, shoes safety performance S species
Color
white
Material
Shell material: artificial leather / antistatic Itoiri polyester cloth, shoe soles: Polyurethane, toe box: made of resin (S-class)
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 680 472-9765 1Pair 1 BSC-526-24.0 16458207 129.99 SGD
Shipped after 2018-04-24
24.5 710 472-9773 1Pair 1 BSC-526-24.5 16458216 129.99 SGD
Shipped after 2018-04-26
27 800 472-9820 1Pair 1 BSC-526-27.0 16458268 129.99 SGD
Shipped after 2018-04-24
28 840 472-9838 1Pair 1 BSC-526-28.0 16458277 119.99 SGD
In stock
25.5 750 472-9790 1Pair 1 BSC-526-25.5 16458234 129.99 SGD
Shipped after 2018-04-26
26 760 472-9803 1Pair 1 BSC-526-26.0 16458243 129.99 SGD
Shipped after 2018-04-26
23.5 670 472-9757 1Pair 1 BSC-526-23.5 16458198 129.99 SGD
Shipped after 2018-04-24
25 740 472-9781 1Pair 1 BSC-526-25.0 16458225 129.99 SGD
Shipped after 2018-04-24
26.5 780 472-9811 1Pair 1 BSC-526-26.5 16458252 -
Discontinued
[x]
ADD TO CART

Related Products