Buy more than* S$200* and get FREE SHIPPING

Spiral Tap (Long shank)

4.80 (5)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shank Diameter (mm) Spiral Groove Angle (Degree) Chamfer Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Pitch (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shank Diameter (mm) Spiral Groove Angle (Degree) Chamfer Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Pitch (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 7 40 2.0-3.0P 24 7 3 M10 1.5 1.5 1pc 1 100 M10 x1.5 18919127 19.99 SGD
In stock
150 7 40 2.0-3.0P 24 7 3 M10 1.5 1.5 1pc 1 150 M 10 x 1.5 18919136 30.99 SGD
In stock
150 6 40 2.0-3.0P 19 6 3 M6 1 1 1pc 1 150 M6 x1 18919093 20.99 SGD
In stock
150 5 40 2.0-3.0P 13 5 3 M4 0.7 0.7 1pc 1 150 M4 x 0.7 18919057 31.99 SGD
In stock
100 6.2 40 2.0-3.0P 22 6.2 3 M8 1.25 1.25 1pc 1 100 M8 x 1.25 18919102 15.99 SGD
In stock
150 6.2 40 2.0-3.0P 22 6.2 3 M8 1.25 1.25 1pc 1 150 M8 x1.25 18919118 26.99 SGD
In stock
100 4 40 2.0-3.0P 11 4 3 M3 0.5 0.5 1pc 1 100 M3 x0.5 18919048 18.99 SGD
In stock
100 5.5 40 2.0-3.0P 16 5.5 3 M5 0.8 0.8 1pc 1 100 M5 x0.8 18919066 13.99 SGD
In stock
150 5.5 40 2.0-3.0P 16 5.5 3 M5 0.8 0.8 1pc 1 150 M5 x0.8 18919075 22.99 SGD
In stock
100 6 40 2.0-3.0P 19 6 3 M6 1 1 1pc 1 100 M6 x 1 18919084 11.99 SGD
In stock
150 8.5 40 2.0-3.0P 29 8.5 3 M12 1.75 1.75 1pc 1 150 M12 x1.75 18919145 38.99 SGD
In stock
150 12.5 40 2.0-3.0P 32 12.5 3 M16 2 2 1pc 1 150 M 16 x 2 18919154 55.99 SGD
In stock
100, 100, 100 - 40, 40, 40 2.0-3.0P, 2.0-3.0P, 2.0-3.0P 13, 13, 13 5, 5, 5 3, 3, 3 M4, M4, M4 - 0.7, 0.7, 0.7 1pc 1 100 M4 x0.7 62904713 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I cut the screws in the natural wooden metal insertion pipe.
5
From Japan
On 2017-11-20 08:44:13
The sharpness is amazing. Although the price is a bit high, work efficiency has improved.
This review is about item#18919118.
Threading of the steel plate hole to which the outlet box is attached
5
From Japan
On 2016-12-15 15:34:52
It was completely different from what I bought at tap dies set 2000 yen at home center. After turning the item of the home center once after turning it a half turn, it was a type turning further half turn. Just by slowly turning this product, the screw was torn. I am able to go smoothly, it is very pleasant. I definitely recommend it. I bought a long type because the screw was cut only by half in the screw hole of the compo rack case.
This review is about item#18919066.
Threading the mount rack
5
From Japan
On 2016-11-17 16:05:59
There was already a hole in the mount rack, and originally the thread was cut off, it was cut only partway. Purchased for repair. I had to turn slowly the other taps I used before while turning back many times, but this product kept turning slowly as it was, and the screw had run out. Great. I worked very easily.
This review is about item#18919066.
Used for installation of hardware around the door (hinge, door closer etc.).
4
From Japan
On 2016-11-11 10:40:56
I thought it would break easily because it looks thin and long, but it's quite durable and it does not matter at all. Sharpness is also satisfactory enough.
This review is about item#18919066.
For additional tap correction
5
From Japan
On 2016-08-12 09:36:09
It is just as I thought, very good. No complaints.
This review is about item#18919048.

Related Products