Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Scissors

3.00 (1)
Purpose
Carpet, cardboard, plastic board, leather, rubber board, electric cord, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wires, Carpet, cardboard, plastic board, leather, rubber board, electric cord, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wires, Carpet, cardboard, plastic board, leather, rubber board, electric cord, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wires, Carpet, cardboard, plastic board, leather, rubber board, electric cord, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wires
Unit Dimensions (Height x Width x Depth)(mm)
260x130x19
Materials (Blade)
Stainless steel cutlery
Material (Grip)
PP/TPR
Cutting Capability (mm)
(Thin iron plate / galvanized plate / tin plate) 0.5, (wire) phi. 0.5, (aluminum wire / copper wire) phi. 1.0, (leather / rubber plate) 5
Body Weight (g)
255
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MS-250B 18923957 20.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Processing of draining
3
From Japan
On 2016-12-12 06:50:39
I bought a wrong kind of scissors to cut stainless steel. I want you to make the display of usage a bit easier to understand.
This review is about item#18923957.