Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Scissors

Purpose
Cutting thin iron plate, galvanized sheet, tin plate, aluminum plate, Cutting thin iron plate, galvanized sheet, tin plate, aluminum plate, Cutting thin iron plate, galvanized sheet, tin plate, aluminum plate, Cutting thin iron plate, galvanized sheet, tin plate, aluminum plate
Unit Dimensions (Height x Width x Depth)(mm)
145x80x14
Materials (Blade)
Stainless steel cutlery
Materials (cap)
ABS
Material (Grip)
PP/TPR
Cutting Capability (mm)
(Thin iron plate / galvanized plate / tin plate / copper plate) 0.3, (wire / aluminum plate) 0.5, (plastic board) 1.2, (leather / rubber plate) 4.0
Body Weight (g)
62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MS-145M 18923966 11.99 SGD
In stock
ADD TO CART

Related Products