Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Scissors

3.50 (2)
Materials (Blade)
Stainless steel cutlery
Materials (cap)
ABS
Material (Grip)
PP/TPR
...see all>
Product Options
ADD TO CART
Unit Dimensions (Height x Width x Depth)(mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Height x Width x Depth)(mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205x120x19 155 1PCC 1 MS-205C 18924018 12.99 SGD
Shipped after 2018-02-27
210x110x19 152 1PCC 1 MS-215 18923984 12.99 SGD
Shipped after 2018-02-27
205x120x19 155 1PCC 1 MS-205W 18923975 12.99 SGD
Shipped after 2018-02-27
225x120x19 170 1PCC 1 MS-225L 18923993 12.99 SGD
Shipped after 2018-02-27
225x120x19 170 1PCC 1 MS-225W 18924002 12.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fishing network repair
5
From Japan
On 2017-10-19 12:16:56
It is extremely easy to use that switching between unlocking and using can be easily done with one thumb.
This review is about item#18923975.
Cleaning up garbage
2
From Japan
On 2016-12-31 19:02:21
Using this scissors, I attempted to disassemble the RV box which was in spite of the field for more than 10 years, but it did not become usable. After all, I stepped on and shattered.
This review is about item#18924018.