Buy more than* S$200* and get FREE SHIPPING

Corrugated Sheet Scissors

5.00 (1)
Purpose
Cutting of PVC, galvanized iron, tin, polycarbonate wave plate, Cutting of PVC, galvanized iron, tin, polycarbonate wave plate, Cutting of PVC, galvanized iron, tin, polycarbonate wave plate, Cutting of PVC, galvanized iron, tin, polycarbonate wave plate
Unit Dimensions (Height x Width x Depth)(mm)
220x60x15
Materials (Blade)
Cutting steel
Material (Grip)
PP/TPR
Body Weight (g)
175
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
1PCC 1 - 18924027 13.81 SGD
Shipped after 2017-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When repairing the roof in the kerosene hut in the open air.
5
From Japan
On 2016-04-12 20:22:25
I did not know the existence of such scissors. Work at the home center was also possible, but I also purchased anxiety such as confirmation of dimensions. It is easy to cut. Familiar unnecessary. Just grasp it according to the waveform. It is just repeating it. I thought that it is unnecessary though there is a fastener for adjusting the opening range in the fulcrum part. There is no problem in use. It is quite easy to finish. I thought it would be no problem at all except for professional people.
This review is about item#18924027.